SONY SPRESENSE mainboard CXD5602PWBMAIN1

Sebelum PPN:
Rp1.899.900
Spesifikasi
Capacity[SRAM] 1.5MB, [Flash memory] 8MB
Dimensions (mm)50.0x20.6
Input / output[Digital] GPIO, SPI, I2C, UART, PWM, I2S
Suitable CPUArm Cortex-M4F 6-core processor
Terminal[Analog terminal] 2ch (0.7V range)
TypeCXD5602PWBMAIN1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This edge computing microcontroller board features the CXD5602 smart sensing processor. It's a low-power, IoT-focused board computer equipped with GPS reception and a high-resolution audio codec. Its applications include drones utilizing GPS and a high-performance processor, smart speaker devices utilizing high-resolution audio playback/recording and a built-in fully digital amplifier, and fixed-point cameras taking advantage of its low power consumption. Features include: Arm Cortex-M4F hexacore processor, ultra-low power consumption, multi-GNSS positioning (compatible with GPS, GLONASS, SBAS, Galileo, and Beidu), a 192kHz/24-bit high-resolution audio codec, a 192kHz A/D converter, 8-channel microphone input (for digital microphones), BTL stereo output via a fully digital amplifier, low-power operation via FD-SOI, and an ASMP framework for inter-CPU communication.

Ulasan Produk

Tidak ada ulasan