SWITCH SCIENCE MESH GPIO Tag FET Board

Sebelum PPN:
Rp279.900
Spesifikasi
Current Consumption (A)3(max)
Power Supply Voltage (V)12(max)
TerminalExternal power supply terminals: VDD/GND, load connection terminals: +- (current direction: +->-)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an expansion board for the MESH GPIO tag. MESH is a block-shaped tool made by Sony that can be used to assemble a variety of toys and devices. This board is equipped with an N-channel FET, which is controlled by the PWM pin of the GPIO tag. For example, it can be used to light up many LEDs or control large currents that the GPIO tag alone cannot handle. All components are pre-assembled, but an external power supply is required.
*Please note that this product is a standard product and specifications may change or production may be discontinued without notice. *Please do not use the manufacturer's products for applications requiring high levels of safety. *(Space equipment, transportation equipment control, power generation control equipment for nuclear/thermal/hydroelectric power plants, medical applications that affect human life, etc.)
Feature
Specification
GPIO connection pin: PWM

Ulasan Produk

Tidak ada ulasan