Tokyo Cosmos Electric (TOCOS) Dual volume, B weighting, 20kΩ

Sebelum PPN:
Rp699.900
Spesifikasi
AxisGroove
Mechanical Rotation Angle (°)300±5
Operating Temperature Range (°C)-10~+85
Outer Dimensions (mm)DIA24
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.25
Resistance Change CharacteristicsB
Resistance Tolerance (%)±10
Rotation Speed15,000 rpm
Type of Signpanel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tokyo Cosmos Electric's RV24 model is a carbon film variable resistor. It is a highly reliable product for use in communications and industrial equipment, and has a sealed construction. This product is a dual-gang type, but because it is a B curve, it is not suitable for stereo volume control. Please select an A curve product.

Ulasan Produk

Tidak ada ulasan