Linkman Dual volume, B weighting, 50kΩ

Sebelum PPN:
Rp62.900
Spesifikasi
MountingBoard mounting
Outer Dimensions (mm)10x12x9
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.05
Resistance50kΩ
Resistance Change CharacteristicsB
Resistance Tolerance (%)±20
Shaft Dimensions (mm)DIA6x15
Shape of ShankGroove

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This series features a 6mm shaft diameter and two variable resistors. Even if the image is the same, the shaft length may differ, so please check the specifications (values). Variable resistors vary depending on the relationship between the shaft rotation angle and the change in resistance; A curve, B curve, and rarely C curve are commonly used. The A curve has an exponential change and is ideal for audio volume control. The B curve has a linear change and is used for voltage adjustment in general equipment. The C curve has the opposite rotation direction of the A curve and is used for amplifier gain adjustment.

Ulasan Produk

Tidak ada ulasan