Mono Wireless MoNoStick Red

Sebelum PPN:
Rp1.099.900
Spesifikasi
Communication Speed250kbps(max)
Receiving Sensitivity-96dBm
Transmitting Output9.19dBm
Wireless Communication System2.4GHz, IEEE802.15.4 compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MoNoStick is a USB device for wireless communication between the ultra-compact wireless microcontroller module TWELITE and a computer. It connects to a computer's USB port. You can operate TWELITE and wirelessly transmit collected sensor data using a computer app. It can also be used as a compact repeater. By using a conversion connector or cable, it can also be used with tablets and smartphones. MoNoStick is available in a standard output type (1mW class) in blue and a high output type (10mW class) in red. The master and repeater app (App_Wings) is installed as standard, so you can start using it right away. The app can be easily rewritten using a dedicated TWELITE programmer. The USB device driver is compatible with Windows, Linux, MacOS X, Android, and other platforms. It features a watchdog timer circuit and supports international radio wave certification.

Ulasan Produk

Tidak ada ulasan