Adafruit MPL3115A2-I2C Barometric Pressure, Altitude, and Temperature Sensor

Sebelum PPN:
Rp529.900
Spesifikasi
Dimensions (mm)18x19x2
Mass (g)1.2
Measurement RangePressure: 50kPa to 110kPa (maximum altitude 10km), Temperature: -40°C to +85°C
Power Supply Voltage (V)3~5.5[VDC]
ROHS Directive (Corresponding to 10 Substances)Correspondence
ResolutionPressure Altitude: 20bit, Temperature: 12bit
Voltage (V)Logic/3-5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This I2C-connected sensor can measure barometric pressure, altitude, and temperature. It features the MPL3115A2 piezoresistive absolute pressure sensor with I2C functionality. It also features a temperature sensor with a standard accuracy of ±1°C (maximum ±3°C). It also has a 3V output regulator on board, making it easy to connect to a 5V microcontroller via I2C.
Feature
Specification
Installed IC/MPL3115A2

Ulasan Produk

Tidak ada ulasan