Texas Instruments IC REG LINEAR 12V 1.5A TO220-3

Sebelum PPN:
Rp77.900
Spesifikasi
Maximum Input Voltage (V)35
Number of Outputs1
Operating Temperature Range (°C)0~+125
Output Current1.5A
Output voltage (V)12
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1.5A, 35V, Linear Voltage Regulator This monolithic three-terminal positive voltage regulator employs internal current limiting, thermal shutdown, and safe-area compensation, making it inherently indestructible. It can deliver output currents in excess of 1.5A when provided with adequate heat sinking.

Ulasan Produk

Tidak ada ulasan