Texas Instruments IC MCU 16BIT 2KB FLASH 20TSSOP

Sebelum PPN:
Rp179.900
Spesifikasi
Capacity(RAM)128B
Converter Type[Data] Slope A/D
Number of Pins(I/O)14
Operating Temperature Range (°C)-40~+85
Power Supply Voltage (V)[Operation] 1.8 to 3.6
ROHS Directive (Corresponding to 10 Substances)Correspondence
Size(Flash)256kB+2kB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-low power microcontroller Low supply voltage range: 1.8V to 3.6V Ultra-low power consumption - active mode: 160 μA (1MHz, 2.2V), standby mode: 0.7 μA, off mode (RAM data retention): 0.1 μA 16-bit RISC architecture, 125ns instruction cycle time 16-bit timer Basic clock On-chip comparator for analog signal compare function or slope A/D conversion

Ulasan Produk

Tidak ada ulasan