Adafruit DragonTail micro:bit edge connector pitch conversion board

Sebelum PPN:
Rp439.900
Spesifikasi
Dimensions (mm)57x53.5x19
Mass (g)18.2
PadFor power rails/2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Width (mm)10.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grab the dragon's tail and easily enter the world of I2C ! DragonTail is a pitch conversion board that makes it easy to use the micro:bit with a breadboard. The T-shaped board features a picture of a dragon with its wings spread wide and the words "Everything's Better with Dragons!" The micro:bit is an ultra-compact microcontroller board developed by the British Broadcasting Corporation (BBC) for elementary school education. It's a palm-sized, all-in-one learning board with built-in LEDs, sensors, and Bluetooth. The micro:bit does not have a 2.54mm header pin for connecting to a breadboard; instead, it uses a proprietary "card edge" connector that plugs into a compatible socket. Card edge connectors often have alligator clips that easily come loose, making it difficult to connect to I/O like I2C . Enter DragonTail for micro:bit! This breakout board features a micro:bit card edge connector, making breadboarding easy. No alligator clips or soldering are required. Two power rail pads Fully assembled (no soldering required) Each pad clearly labeled (e.g. when shared with analog inputs and LED matrix)

Ulasan Produk

Tidak ada ulasan