COCO RESEARCH F/V converter 2ch for analysis

Sebelum PPN:
Rp95.999.900
Spesifikasi
AtmosphereSurrounding area: No corrosive gases
Input Method2CH simultaneous measurement single phase
Measurement MethodPeriomaticTM method (period measurement method)
Measurement ModeSPEED (speed) / ⊿F (deviation) / ⊿F AUTO (automatic deviation tracking)
MemorySettings: 8-point non-volatile memory (EEPROM)
Operating Temperature/Humidity Range0°C - +40°C/85%RH or less (no condensation)
Power Consumption (VA)18VA or less
Power Input (V)DC12-24
Storage Temperature / Humidity Range-10°C to +60°C/85%RH or less (no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Isolation: Sensor power supply, signal input/analog output, digital output/power input *Analog: 1 pulse response

Ulasan Produk

Tidak ada ulasan