COCO RESEARCH Digital Panel Meter Thermistor Thermometer
#Grup produk P116515290
Sebelum PPN:
Rp7.299.900 - Rp15.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Communication Function | USB: Reading and writing of setting values / continuous output of measured values |
|---|---|
| Input Signal | Thermistor |
| Load Resistance | Analog output: Voltage output -4.7kΩ or more, current output -300Ω or less |
| Measurement Range | 40kΩ |
| Measuring Range | 0Ω - 40kΩ Minimum resolution 1.5Ω |
| Open Voltage (V) | 3.3 Measurement current 50uA |
| Operating Temperature/Humidity Range | -10°C~+50°C 35~85%RH (non-condensing) |
| Power Consumption (W) | 3 or less |
| Power Input (V) | DC12-30 |
| Resolution | Analog output/output: 16bit (50000 or more) |
| Shape of Tip | Input response action: None or 1 point (depending on model) [D2] Option adds 2 points |
| Type of Operation | Delta-sigma integration method |
| USB | Communication specifications: USB 2.0 (USB virtual COM serial port communication 230.4 kbps) |
| Withstand Voltage (V) | Between power supply/thermistor input/other input/output terminals DC500 for 1 minute |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Specification*Isolation: Power supply/thermistor input/other inputs/outputs*Analog: 0-5V*Analog output/D/A conversion method: DAC conversion method*Analog output/output scaling: Full scale and zero scale can be set to any scaling option*Analog output/output update time/output response time: 1ms - 9999ms settable in 1ms increments; 0->90% response time of less than 1ms*Analog output/output accuracy/temperature fluctuation: Voltage output - ±0.1% of FS @23°C, current output - ±0.1% of FS @23°C / ±200ppm/°C or less*Digital: None*Calculation unit/moving average: 1999/01/01*Update time (ms): 40*Setting value storage: Non-volatile memory (EEPROM)*Resistance measurement error rate: ±0.02% FS @23°C*Conversion accuracy example: [Calculation formula 1] 0°C to 100°C ±0.5% rdg or less / 100°C to 150°C ±3% rdg Within [Calculation formula 2] 0°C to 150°C Within ±0.05% rdg (For both calculation formulas 1 and 2, when using Shibaura Electronics PB43 with factory settings. Does not include resistance measurement error)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
