COCO RESEARCH Digital panel meter, resistance thermometer

Sebelum PPN:
Rp7.299.900 - Rp15.999.900
Spesifikasi
Communication FunctionUSB: Reading and writing of setting values / continuous output of measured values
Input SignalTemperature measurement
Measurement Range-200°C~850°C ±0.2% of FS
Number of Input Points1 point resistance thermometer Pt100 (3-wire)
Operating Temperature/Humidity Range-10°C~+50°C 35~85%RH (non-condensing)
Power Consumption (W)3 or less
Power Input (V)DC12-30
Shape of TipInput response action: None or 1 point (depending on model) [D2] Option adds 2 points
USBCommunication specifications: USB 2.0 (USB virtual COM serial port communication 230.4 kbps)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*CAN communication mechanism, setting items, output update time: Write/read setting values/continuous output of measured values, CAN transmission ID, CAN reception ID, 1 ms - 9999 ms, settable in 1 ms increments *CAN communication specifications: CAN2.0B 10 k / 20 k / 50 k / 100 k / 250 k / 500 k / 1 Mbps format (INTEL/MOTOROLA), frame (11 bit/29 bit) *Isolation: Power supply/RTD input/other inputs/outputs *Analog: 0-10 V *Analog output/D/A conversion method: DAC conversion method *Analog output/output scaling: Full scale and zero scale settings allow for arbitrary scaling *Analog output/output update time/output response time: 1 ms - 9999 ms, settable in 1 ms increments, 0->90% response time less than 1 ms *Analog output/output accuracy/temperature fluctuation: Voltage output - ±0.1% of full scale at 23°C, current output - ±0.1% of full scale FS@23°C / ±200ppm/°C or less *Digital: CAN *Calculation unit/moving average number: 1999/01/01 *Update time (m): 1 *Setting value storage: Non-volatile memory (EEPROM) *Resistance value check function: 0 - 400Ω

Ulasan Produk

Tidak ada ulasan