COCO RESEARCH Digital panel meter Pulse accumulator (reversible) counter
#Grup produk P116515254
Sebelum PPN:
Rp20.999.900 - Rp35.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Atmosphere | Surrounding area: No corrosive gases |
|---|---|
| Display | Numerical display: 6 digits, segment LED, character height 14.2mm |
| Function | Scaling: Set the display value per pulse using 6 digits and the decimal point position. * Set in program mode |
| Operating Temperature/Humidity Range | 0°C to +40°C/85%RH or less (no condensation) |
| Operation Mode | Comparator output: Isolated non-contact output (photoMOS relay) |
| Pattern Setting | Comparator output: Set in program mode, push switch |
| Power Consumption (VA) | 8 or less |
| Rating | Comparator output: DC350V 80mA max (resistive load) AC240V 80mA max (resistive load) |
| Shape of Tip | Input: Input from rear terminal (short circuit with GND terminal) Input with L level width of 2ms or more |
| Storage Temperature Range (°C) | -20~+70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Specification*RS-485 communication section / Number of connections: 32 (max)*RS-485 communication section / Communication format, communication method, communication standard, communication speed, communication code, communication connector: Multi-drop serial communication, start-stop synchronization, RS-485, 9600 bps/19200 bps (set in program mode), ASCII, Terminal block: 7.62 mm pitch M3 free terminal screws*Analog: ±10 V*Analog output / Output items: Accumulated output*Analog output / Load resistance / Output accuracy: Voltage output: 4.7 kΩ or more, Current output: 560 Ω or less, Voltage output: ±0.05% full scale or less @ 23°C, Current output: ±0.2% full scale or less @ 23°C*Analog output section / Shipping update time, output rate, temperature coefficient, reality, Output connector: 0.5 ms (maximum delay from pulse input to analog output: 0.7 ms), Display value setting at arbitrary full scale (set in program mode), ±200 ppm/ °C or less, ±0.1% or less, terminal block, 7.62mm pitch, M3, free terminal screws. Comparator output: ON resistance, response time, output connector: 50Ω or less, 3ms (max), terminal block, 7.62mm pitch, M3, free terminal. Comparator output: Number of outputs, number of setting digits, polarity setting: 2 points (HIGH, LOW), 6 digits (HIGH, LOW), 0=+, 1=- (Set in program mode). Update time (ms): 0.5. Maximum number of pulse inputs: ±2 47 - 1 (±47 bits). Internal counting stops when the maximum pulse count is reached (not related to the displayed count). Setting value storage: Non-volatile memory. Input connector terminal block: terminal block, 7.62mm pitch, M3, free terminal screws. Input signal/input circuit/input withstand voltage: logic signal, +5V pull-up at approximately 5kΩ, +30V/-25V. Display rate: Set the display value for one pulse. 0.000000001 to 999999 *Set in program mode *Display update time/display accuracy: 20 ms/5 ppm ±1 digit @ 23°C *Display range/polarity indication/over display/zero display: -199999 to 999999/- (-) lights up when -/up to ±1999999, the display will double to indicate more than the number of digits/OL display/leading zero suppression
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20counter/72P116515254-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
