COCO RESEARCH Digital Panel Meter Thermocouple Meter

Sebelum PPN:
Rp7.299.900 - Rp15.999.900
Spesifikasi
Communication FunctionUSB: Reading and writing of setting values / continuous output of measured values
Input Signalthermocouple
Operating Temperature/Humidity Range-10°C~+50°C 35~85%RH (non-condensing)
Power Consumption (W)3 or less
Power Input (V)DC12-30
Shape of TipInput response action: None or 1 point (depending on model) [D2] Option adds 2 points
USBCommunication specifications: USB 2.0 (USB virtual COM serial port communication 230.4 kbps)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*CAN communication mechanism, setting items, output update time: writing and reading of setting values/continuous output of measured values, CAN transmission ID, CAN reception ID, settable in 1ms - 9999ms in 1ms increments *CAN communication specifications: CAN2.0B 10k / 20k / 50k / 100k / 250k / 500k / 1M bps format (INTEL/MOTOROLA), frame (11bit/29bit) *Isolation: power supply/voltage input/other inputs *Analog: none *Digital: CAN *Calculation section/moving average number: 1999/01/01 *Update time (m): 1 *Setting value storage: non-volatile memory (EEPROM) *Input section/burnout calibration: "bAhn" is displayed in 7-segment characters on the display Adjustable by inputting zero and span reference voltages for each thermocouple type (adjustment command via CAN or USB command). Input section/cold junction compensation error: Measurement resolution: ±2°C. Measurement range A: 0.1°C - Measurement range B: 1°C.

Ulasan Produk

Tidak ada ulasan