COCO RESEARCH Digital panel meter, speedometer/totalizer (switchable)

Sebelum PPN:
Rp9.499.900 - Rp18.999.900
Spesifikasi
Communication FunctionUSB: Reading and writing of setting values / continuous output of measured values
DisplayNumerical display: Display range: -199999 to 999999, Polarity display: - lights up when rotating in reverse, Over display: OL, Zero display: Leading zero suppression
FunctionLow cut: Stop detection occurs when the speed is below the set value
Input Frequency (Hz)0.0006- 1.0M
Measurement ModeSpeedometer / Frequency meter / Period meter (second unit only) / Totalizer [switchable]
Number of Input Points1
Operating Humidity Range (%RH)35 to 85 (non-condensing)
Operating Temperature Range (°C)-10 to +50 (non-condensing)
Power Consumption (W)3 or less
USBCommunication specifications: USB 2.0 (USB virtual COM serial port communication 230.4 kbps)
Withstand Voltage (V) Power supply/other input/output - between each terminal DC500 for 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Isolation: Power supply/other input/output*Analog output/D/A conversion method: DAC conversion method*Analog output/output scaling: Full scale and zero scale settings allow for arbitrary scaling*Analog output/output update time: 0.1ms - 9999.9ms, settable in 0.1ms increments*Analog output/output accuracy/temperature fluctuation: Voltage output - ±0.1% of FS@23°C, current output - ±0.1% of FS@23°C / ±200ppm/°C or less*Analog output/input/output delay time: Output update time + analog rise time 150μs or less*Dynamic predictionTM: 8 levels (including continuous prediction and stop prediction)*Digital communication: None*Calculation rate: Reference pulse number, reference change amount, and speed unit time can be set for the input frequency*Output moving average: 1999/01/01*Division ratio: 1 - 60000

Ulasan Produk

Tidak ada ulasan