COCO RESEARCH High-speed pulse counter High-speed analog pulse counter

Sebelum PPN:
Rp63.999.900 - Rp65.999.900
Spesifikasi
AtmosphereSurrounding area: No corrosive gases
Input MethodSingle phase, A/B phase
Operating Temperature/Humidity Range0°C - +40°C/85%RH or less (no condensation)
Power Consumption (VA)30VA or less
Power Input (V)AC100-240
Storage Temperature / Humidity Range-10°C to +60°C/85%RH or less (no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*CAN communication/FORMAT.ID length: Little endian / Big endian.11 bit / 29 bit*CAN communication/Terminator resistor: None*CAN communication/Numeric format: Signed integer 16 bit / 32 bit / 48 bit*CAN communication/Measurement value output interval: 0-100 ms (No output at 0 ms setting)*CAN communication/Communication data.Connector: Measurement value output/Reset command reception.Sub-9 pin male x 1*RS-232C communication/Flow control.Communication cord.Connector.Communication data: RTS / CTS.ASCII.D-sub 9 pin male (Use a cross cable to connect to the host.) Setting changes and count value reading. *RS-232C communication/Communication method: Asynchronous. *RS-232C communication/Transmission format: Start bit 1 bit, stop bit 1 bit, data length 8 bits, no parity bit. *RS-232C communication/Transmission speed: 9.6k/19.2k/38.4k/57.6k/115.2kbps. *Isolation: Sensor power supply, signal input/analog output, digital output/power input. *Analog: 3.5μs to ±5/±10V.

Ulasan Produk

Tidak ada ulasan