MARINTEC Stabilized power supply up to DC120V

Sebelum PPN:
Rp6.199.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)85x180x155
Included AccessoriesPower cord, measurement cord, instruction manual
Input Voltage (V)AC100(50/60Hz)
Mass (kg)About 1.4
Maximum Output Power (W)360
Protective FunctionOvercurrent/overvoltage/overload/short circuit/overheat protection
Rated Output Current (A)Maximum: 3
Rated Output Voltage (V)~DC120
TypeSPS-12003M
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight and compact High-precision encoder knob adjustment (display resolution 0.01V/0.001A)
- Display more accurate values! High-precision 4-digit LED display. Screen brightness is adjustable, making it easy to read even in dark places!
- Equipped with USB Type-A & Type-C dual charging ports (fast charging function) - Equipped with output ON/OFF button - Equipped with OPN function that outputs voltage and current immediately after pressing the power switch without the need to press the output button - Equipped with overcurrent/overvoltage/overload/short circuit/overheating protection functions - Equipped with temperature-regulated cooling fan - Low noise and ripple - 1-year warranty

Ulasan Produk

Tidak ada ulasan