Raspberry Pi BH3 [ARMv8 64bit] IoT Gateway with Raspberry Pi(R)

Sebelum PPN:
Rp20.999.900
Spesifikasi
Dimensions (mm)3.2x8.9x11.5
Mass (g)440

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Raspberry Pi(R) from prototype to field use

The "BH Series" is a ruggedized version of Raspberry Pi(R), allowing prototypes developed with Raspberry Pi(R) to be used directly for business purposes.

Features
1. Optimizing the power-off and shutdown process
2. Comes with a clock function
Direct supply of 3.5V power
4. Complete heat dissipation measures
5. Significant improvement in noise resistance
6. Measures to prevent CPU runaway
7. Eliminates noise issues on GPIO lines
8. Shutdown circuit linked to power switch
9. Equipped with five general-purpose switches

Ulasan Produk

Tidak ada ulasan