MARINTEC Noise Filter

Sebelum PPN:
Rp399.900
Spesifikasi
Allowable Current (A)1 (maximum)
Mass (g)58
Size (mm)86x50x35
Voltage (V)Up to 240 AC/DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Greatly reduces annoying noise!
Easy installation! Fixes the unit in two places and attaches to the power circuit (cut the cable as short as possible)
Non-waterproof type
Can be used with currents up to 1A. Ideal for air pumps, LED lighting, and conductive noise prevention.

Ulasan Produk

Tidak ada ulasan