MARINTEC Noise Filter

Sebelum PPN:
Rp1.099.900
Spesifikasi
Allowable Current3A(max)
Dimensions (mm)86x50x35
VoltageUp to 240V AC/DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Greatly reduces noise generated by power supply circuits, etc.
Greatly reduces annoying noise!
Easy to install! Fixed in two places on the main body and attached to the power circuit. Non-waterproof type.
Can be used with currents up to 3A. Ideal for air pumps, LED lighting, and conductive noise prevention.
*Not effective against all noise-generating devices

Ulasan Produk

Tidak ada ulasan