Matsuei Electric Low voltage phase advance capacitor T type

Sebelum PPN:
Rp599.900 - Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
N2 type 200V 10 to 500μF
The low-voltage phase-advance capacitor is an SH-type capacitor that uses metalized film.
The dielectric is made solely of a homogeneous plastic film with excellent electrical properties, making it highly reliable, low loss, compact, and lightweight.
In addition to being small, lightweight, and space-saving, we also offer a lineup of products that are compatible with various installation methods, such as the DIN/JIS standard type (D type) and the slim type (C type) designed specifically for in-panel installation. These energy-saving devices contribute greatly to improving the power factor of low-voltage equipment.

Ulasan Produk

Tidak ada ulasan