KYOCERA Sigfox Breakout board

Sebelum PPN:
Rp1.599.900
Spesifikasi
Arithmetic Unit (MPU)STM32WL (Arm Cortex-M0 core)
Board Dimensions (mm)14x15x2.8
ModuleLSM100A
Power Supply VoltageStandard 3.3V (1.8~3.6V)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A breakout board equipped with the Sigfox & LoRaWAN compatible communication module "LSM100A" with built-in MPU.
Sigfox communication supports major frequency bands, including those for use in Japan.
You can connect it to Arduino, Raspberry Pi, or other microcontroller boards and try out LPWA communication (Sigfox, LoRa).
Set contents: BRKLSM100A module, U.FL to SMA antenna conversion cable, dedicated antenna, two types of header pins
If you wish to use a Sigfox line, please purchase a paid line at Sigfox Buy.
Please see this link for the process from applying for Sigfox Buy to starting use.
IOT equipment
*Certified in combination with the included antenna. Do not use any antenna other than the included antenna.
*This is a hardware-only product. A separate line contract (fees apply) is required for use.
Feature
Specification
(LoRaWAN)863~923MHz

Ulasan Produk

Tidak ada ulasan