MARINTEC Anderson Connector 30A

Sebelum PPN:
Rp119.900
Spesifikasi
Cable~12AWG
ColorRed / black
Dimensions (mm)15x9x9
Holding power (N)Contact: 30
Rated Current (A)30
Surface Mount DeviceCable mount
Voltage (V)~600, withstand voltage test: 500MΩ

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This unique design eliminates the need for a plug or socket, making it resistant to wear and corrosion. Ideal for outdoor use, such as camping and marine activities. Perfect for connecting battery-related equipment, solar panels, forklifts, and more!
The size varies depending on the current, preventing mis-mating. The Anderson connector can be customized to the required number of poles!
The exterior is made of polycarbonate (PC)
There is no distinction between plug and socket, preventing wiring and mating errors. Cable-mounted type. Rated current 30A.
Crimping and pressure welding installation, red and black, 1 set. Insulated design for excellent durability and resistance to vibration and shock!
The housing (outer cover) is color-coded so you can intuitively identify the positive and negative terminals!
The dovetail groove structure securely fastens the connectors together, preventing misconnections!
Supports high current up to 600V
CE marked

Ulasan Produk

Tidak ada ulasan