MARINTEC Large joystick switch

Sebelum PPN:
Rp909.900
Spesifikasi
Dimensions (mm)145x49
Height (mm)Joystick: 78
Mass (g)167
Operation MethodAlternate type
Rated Current (A)15 (at 150V), 10 (at 250V), 5 (at 600V)
SwitchToggle switch
Voltage (V)~600
WaterproofIP67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to install by just tightening the screws!
An oil- and dust-resistant joystick with two-way operation up and down!
The switch is large, making it easy to switch!
Alternate type: Once switched on, the ON state is automatically maintained even if you release your hand. Recommended mounting hole: 30mm
Latching type that switches ON/OFF each time the lever is moved. Two-way operation (up and down). Waterproof standard IP67 equivalent.

Ulasan Produk

Tidak ada ulasan