Contec Box Computer BX-U310 - Fanless Embedded PC / Ultra-Compact Design / Atom x6413E

Sebelum PPN:
Rp30.999.900 - Rp40.999.900
Spesifikasi
Applicable StandardCE; FCC Class B; TELEC; UKCA; VCCI Class B
Display1x HDMI
Green MarkCertification
Input Voltage (V)10.8~13.2DC
LAN2x1000BASE-T
Memory8GB
Memory Card1x M.2 2242
Mounting TypeDIN rail mount; wall mount
Processor(CPU)Atom x6413E
ROHS Directive (Corresponding to 10 Substances)Correspondence
SecurityTCG TPM 2.0; NIST SP800-147 (BIOS Write Protect); Secure Boot USB Key
Storage Temperature (°C)-10~60
Supported OSWindows 11 IoT Enterprise LTSC 2024; Windows 10 IoT Enterprise 2021 LTSC 64-bit
Wireless CommunicationWireless LAN IEEE802.11ax/ac/a/b/g/n

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-compact palm-sized PC
Wide temperature range: Operation guaranteed from -10 to 60°C
Power-Off Protect® supports power-off operation without the need to shut down the OS
High security design contributes to a highly reliable system. Convenient utilities with our own BIOS design. Contributes to reduced running costs and energy savings.
Feature
Specification
*CPU generation (development code name): Elkhart Lake *Expansion bus: 1x M.2 Key E (2230); 1x M.2 Key M (2242)

Ulasan Produk

Tidak ada ulasan