SHODEN Telephone line lightning arrester

Sebelum PPN:
Rp1.799.900
Spesifikasi
Applicable wire range Single wire (mm)DIA0.4~DIA0.8 *Depending on LSA-plus cutting module
DisplayMalfunction display: Yes
Frequency band (MHz)Transmission: DC to 10
Impulse ResistanceCategory C2: 8/20μs 10kA, Category D1: 10/350μs 2.5kA
Insertion loss (db)1.5 or less
Operating Ambient Temperature (°C)-20~+60
Operating Humidity (%)95 or less (non-condensing)
Overcurrent Protection(AC current limit) Non-operating current: 130mA, Trip current: 260mA
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (mA) 130
Type of Terminal FittingAttached to LSA-plus disconnect module
Voltage Protection Level (V)300 or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance SPD compatible with direct lightning waveforms (10/350μs 2.5kA)
This plug-in module for high-density wiring systems, compatible with telephone lines and various communication lines, features a fault indicator. If the product malfunctions due to a lightning surge current exceeding its current capacity, the fault indicator window will change from white to red, indicating a malfunction. This minimizes the risk of malfunction.
Flexible disconnection with no-interruption functionality. After attaching a grounding bar to the pre-wired LSA-plus disconnect module, simply insert this product to connect to the line. (The disconnection functionality ensures that the signal is not interrupted when inserting or removing the module.)
Regular telephone line, ISDN, ADSL
*Category C2 uses a current waveform of 8/20μs with positive and negative currents applied 5 times each, and category D1 uses a current waveform of 10/350μs with positive and negative currents applied 1 time each, and the total value for each line is used.

Ulasan Produk

Tidak ada ulasan