MARINTEC Anderson Connector

Sebelum PPN:
Rp139.900 - Rp679.900
Spesifikasi
ColorGray
Surface Mount DeviceCable mount
Voltage (V)~600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The unique design eliminates the need for a separate plug and socket, making it resistant to wear and corrosion, making it safe for outdoor use, such as camping and marine activities. Different current sizes prevent mis-mating. Five current sizes are available, from 50A to 350A!
The exterior is made of polycarbonate (PC)
There is no distinction between male and female plugs and sockets, so wiring and mating errors can be prevented. Cable-mounted type. Rated current 80A.
Crimping and pressure welding mounting insulation design provides excellent durability and is resistant to vibration and impact!
Supports high current up to 600V
CE marked
5 types available (this product is 80A)
For connecting battery-related equipment, solar panels, forklifts, and more!
* Specifications and appearance are subject to change without notice for improvement.
Feature
Specification
Male and female combination

Ulasan Produk

Tidak ada ulasan