Kansai Automation Pendulum type level switch (SWM type)

Sebelum PPN:
Rp26.999.900 - Rp37.999.900
Spesifikasi
Power Input (V)AC100~240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We have created a new category of level switch based on our experience and technology accumulated over many years.
The difference in the power unit makes it three times more durable than rotary level switches!
Since there are no drive parts such as gears or clutches, running costs such as internal unit replacement are significantly reduced.
The drive and power sections are completely separated by a partition, preventing the intrusion of fine powder due to internal pressure.
The blades are uncoupled and swing from the power unit, so there is no damage to the power unit due to overload or impact on the blades.
It can also be used in pressurized tanks.
Feature
Specification
Standard A blade (100 x 30)/SUS304

Ulasan Produk

Tidak ada ulasan