SunFounder SunFounder Pironman 5 - Multifunctional Case for Raspberry Pi 5
#Grup produk P116512211
Spesifikasi
| Display | 0.96-inch OLED display (displays information such as CPU, RAM, disk usage, temperature, IP address, etc.)<br> |
|---|---|
| Interface | Expansion: 1 x PCIe 2.0 M.2 connector (compatible with 2230/2242/2260/2280 size, M-Key, various NVMe SSDs, and the Hailo-8L accelerator, sold separately) |
| Mechanism | Cooling: Side flow cooler |
| Suitable Models | Raspberry Pi 5 (sold separately) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Pironman 5 is a multi-functional enclosure assembly kit designed specifically for the Raspberry Pi 5.
Its form is like a miniature gaming desktop PC, and its design combines a stylish appearance with the expandability of the Raspberry Pi 5.
It has a built-in side-flow cooler that is larger than the original active cooler and an RGB case fan, improving cooling performance.
It is possible to install an M.2 expansion board such as an SSD or AI accelerator. The SD card slot and GPIO header on the Raspberry Pi 5 board can also be accessed from outside the case.
Equipped with an OLED display that supports information display using dedicated software and a power switch, it is extremely easy to use as a PC, and can be used for a wide range of experiments and projects using the Raspberry Pi 5.
External Ports: 2 x USB 2.0, 2 x USB 3.0, 1Gbit Ethernet (Raspberry Pi 5 onboard)
- MicroSD card slot, GPIO header, and HDMI x 2 (standard size) can be accessed via the relay board
*Raspberry Pi 5 main unit, power supply, MicroSD card, and M.2 expansion board are not included.
Its form is like a miniature gaming desktop PC, and its design combines a stylish appearance with the expandability of the Raspberry Pi 5.
It has a built-in side-flow cooler that is larger than the original active cooler and an RGB case fan, improving cooling performance.
It is possible to install an M.2 expansion board such as an SSD or AI accelerator. The SD card slot and GPIO header on the Raspberry Pi 5 board can also be accessed from outside the case.
Equipped with an OLED display that supports information display using dedicated software and a power switch, it is extremely easy to use as a PC, and can be used for a wide range of experiments and projects using the Raspberry Pi 5.
External Ports: 2 x USB 2.0, 2 x USB 3.0, 1Gbit Ethernet (Raspberry Pi 5 onboard)
- MicroSD card slot, GPIO header, and HDMI x 2 (standard size) can be accessed via the relay board
*Raspberry Pi 5 main unit, power supply, MicroSD card, and M.2 expansion board are not included.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
