Raspberry Pi Raspberry Pi SSD Kit 256GB

Sebelum PPN:
Rp4.199.900
Spesifikasi
Capacity (gb)256 GB
Dimensions (mm)2230(22x30)
Form FactorM.2
SlotsShape: M key

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This bundle includes a Raspberry Pi 256GB SSD and a Raspberry Pi M.2 HAT+. The SSD is pre-mounted in the Raspberry Pi M.2 HAT+, so you can connect it to your Raspberry Pi 5 (2GB / 4GB / 8GB) right out of the box.
The included Raspberry Pi 256GB SSD delivers 40,000 IOPs for 4KB random reads and 70,000 IOPs for 4KB random writes when using a single PCIe 2.0 bus lane.
The Raspberry Pi M.2 HAT+ includes a 16mm high stacking header, spacers, and screws to fit a Raspberry Pi 5 with an active cooler.
[Contents]
1 x Raspberry Pi M.2 HAT+
1 x Raspberry Pi SSD 256GB

Ulasan Produk

Tidak ada ulasan