Raspberry Pi Raspberry Pi Pico 2

Sebelum PPN:
Rp289.900
Spesifikasi
Operating TemperatureSupply available until January 2040
Power Supply Voltage (V)DC1.8~5.5
ROM4 MB on-board QSPI flash
Suitable CPUDual Arm Cortex-M33 or dual RISC-V Hazard3 processors @ 150 MHz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a microcontroller board equipped with the high-performance and secure RP2350 microcontroller, developed exclusively by the Raspberry Pi Foundation.
Compared to the previous Pico series, the core clock has been increased, the SRAM and on-board flash have been doubled, a more powerful Arm core and optional RISC-V core have been installed, and new security functions and interface upgrades have been realized. Performance and functionality have been improved while maintaining hardware and software compatibility.
*This product is not a single-board computer that runs a Linux-based OS such as Raspberry Pi OS (formerly Raspbian).
Feature
Specification
*I2C controllers: 2 *PIO state machines: 12 *PWM channels: 16 *RAM: 520 KB on-chip SRAM *SPI controllers: 2 *UART: 2 *USB 1.1 controller & PHY: 1

Ulasan Produk

Tidak ada ulasan