Raspberry Pi Raspberry Pi Camera Module V3 (NoIR)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Auto FocusMechanical autofocus
Depth Of Field (mm)About 100 ~ ∞
F Value1.8
Focal Length (mm)4.74
Lens MountNone
Mass (g)4
ResolutionSensor: 4608 x 2592 pixels
SensorSONY IMX708 12MP
Size (mm)Approximately 25 x 24 x 11.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a camera module for Raspberry Pi. It can be used with all models of Raspberry Pi that can install Linux. The image sensor has been changed from 8 megapixels to 12 megapixels in the Raspberry Pi Camera Module V2.1.
This product does not have an infrared cut filter. By using it in conjunction with an infrared LED for lighting, you can take photos and videos in the dark. The angle of view is standard (66°).
The Camera Module V3 comes in four types, differing in the light sensitivity (visible light only / NoIR) and angle of view (standard / wide angle).
A flat ribbon cable connects to the 15-pin MIPI Camera Serial Interface (CSI) connector S5 on the Raspberry Pi computer board
Feature
Specification
*FoV: 66° horizontal, 41° vertical*Sensor image area: 6.45 x 3.63 mm (7.4 mm diagonal)*Video modes: 1080p50 / 720p100 / 640x480p120*Pixel size: 1.4 μm x 1.4 μm*Optical size: 1/2.43 inch*Maximum exposure time: 112 seconds*Still image resolution: 11.9 megapixels

Ulasan Produk

Tidak ada ulasan