Raspberry Pi Raspberry Pi AI HAT+ (13TOPS version)

Sebelum PPN:
Rp4.099.900
Spesifikasi
Board Dimensions (mm)56.7(W)x 65.1 (L) x 5.5 (H)
Mass (g)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This HAT+ for Raspberry Pi 5 is equipped with the Hailo 8L AI accelerator, enabling excellent inference performance on the Raspberry Pi 5 (4 GB / 8 GB).
If the host Raspberry Pi 5 is running the latest Raspberry Pi OS, the Hailo module will be automatically detected and
The NPU (Neural Processing Unit) can now be used for AI tasks.
The rpicam-apps camera application built into the Raspberry Pi OS has native support for the AI module,
Automatically uses the NPU to perform compatible post-processing tasks.
[Contents]
AI HAT+ with Hailo-8L AI module
*There are two types: SC1430 (13-TOPS version) and SC1468 (26-TOPS version).
8 short screws 4 long screws (used on the bottom side when assembling to the official Raspberry Pi 5 case)
4 spacers
*Raspberry Pi 5 main unit sold separately.
Feature
Specification
Inference performance: 13TOPS

Ulasan Produk

Tidak ada ulasan