Raspberry Pi Raspberry Pi Zero 2 W

Sebelum PPN:
Rp959.900
Spesifikasi
Bluetooth4.2
Board Dimensions (mm)65 x 30 (height max 5.2
Mass (g)About 10
Operating Temperature (°C)-20~+70
Suitable CPUBroadcom BCM2710A1, quad-core 64-bit SoC (Arm Cortex-A53@1 GHz)
Video OutputMini HDMI
Wi-Fi802.11b/g/n

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the latest addition to the Raspberry Pi Zero family, featuring the Raspberry Pi RP3A0 SiP, centered around a 1 GHz 64-bit Arm Cortex-A53 quad-core BCM2710A1 die with 512MB of RAM.
Compared to the previous Raspberry Pi Zero, single-threaded performance is 40% better and multi-threaded performance is 5x better.
2.4 GHz 802.11 b/g /n wireless LAN and Bluetooth 4.2 / Bluetooth Low Energy (BLE) are available.
*Construction design certification (technical conformity certification) has been completed. The certification is printed on the package, so please do not throw away the package and keep it.
Feature
Specification
*DRAM: 512 MB LPDDR2*GPU: VideoCore IV*Pin header: None

Ulasan Produk

Tidak ada ulasan