Takeuchi Industry Heat conduction + electromagnetic wave absorption soft type

Sebelum PPN:
Rp2.099.900
Spesifikasi
Length (mm)300+5/-0
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thermal Conductivity (W/mk)2.5
Thickness (mm)1.0±0.2
Width (mm)300+5/-0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electromagnetic noise and heat countermeasure products
- It has excellent electromagnetic wave absorption and thermal conductivity properties.
- Degassing treatment is performed to reduce the siloxane content.
-We use a protective film that makes installation easy.
- Excellent flame retardancy.
*Heat dissipation measures for CPU and IC.
*Heat control for power ICs.
*Heat control for switching power supplies.
* - Compatible with a variety of other heat-generating components.

Ulasan Produk

Tidak ada ulasan