Takeuchi Industry One-touch ferrite clamp (low frequency countermeasure product)

Sebelum PPN:
Rp3.599.900 - Rp5.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electromagnetic noise suppression products
- A high-permeability MnZn core is used to improve attenuation characteristics in the low frequency range.
- The heat-resistant resin case and high Curie temperature core allow specifications from -40°C to 125°C.
The cable retention function is designed to prevent the wires from getting pinched by the ferrite core when the resin case is mated, even when loose wires are attached.
*When shipping in small batches, please make sure the core lock is closed before shipping.
*Leaving the lock open may result in cracking.

Ulasan Produk

Tidak ada ulasan