Muto Industries Incremental Digicolor

Sebelum PPN:
Rp17.999.900
Spesifikasi
Character Height (mm)10
Digit Number of Display±6 digits/7 segment LED (red)
Power Cable (m)2 (with plug)
Power Supply Voltage (V)AC100±10% (50/60Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simply attach it to the handle and the reading will be digitized. It is highly accurate and can also handle irregular gear ratios.
Designed to withstand shocks and temperature changes
Feature
Specification
*Maximum lead value 0.001: 1mm *Maximum lead value 0.01: 12mm *Maximum lead value 0.1: 120mm

Ulasan Produk

Tidak ada ulasan