ASA ELECTRONICS INDUSTRY High-precision touch switch (3-wire type) ST2M10 ST2M10-S

Sebelum PPN:
Rp659.900
Spesifikasi
Cable3-core DIA2.8x1000mm Gray
Current Consumption8mA MAX
Operating Force (N) 1
Output Current15mA MAX
Output specificationsNPN open collector (ON when activated)
Power Supply Voltage (V)DC5~24
Stroke (mm)3
TypeStandard type, 3-wire

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Contactless circuit ensures stable operation even with long-term repeated use. - Highly accurate reproducibility of the operating point can be achieved. - The moving part and the detection part are separated, allowing for environmentally resistant specifications. - Can also be manufactured to require very small operating forces.
Feature
Specification
Pre-activation travel (PT): 0.2-0.5mm

Ulasan Produk

Tidak ada ulasan