ASA ELECTRONICS INDUSTRY High-precision touch switch (2-wire type) STS92 STS92

Sebelum PPN:
Rp679.900
Spesifikasi
Cable2-core DIA2.8x1000mm Gray
Current Consumption9mA MAX
Operating Force (N) 0.4
OperationOFF->ON
Output Current50mA MAX
Power Supply Voltage (V)DC12~24
Stroke (mm)8
Type2-wire type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Contactless circuit ensures stable operation even with long-term repeated use. - Highly accurate reproducibility of the operating point can be achieved. - The moving part and the detection part are separated, allowing for environmentally resistant specifications. - Can also be manufactured to require very small operating forces.
Feature
Specification
Pre-activation travel (PT): 0.3-0.8mm

Ulasan Produk

Tidak ada ulasan