ASA ELECTRONICS INDUSTRY High-precision touch switch (3-wire type) N3 N308-75

Sebelum PPN:
Rp629.900
Spesifikasi
Cable3-core DIA2.8x1000mm Gray
Current Consumption8mA MAX
Operating Force (N) 0.25
Output Current15mA MAX
Output specificationsNPN open collector (ON when close)
Power Supply Voltage (V)DC5~24
Stroke (mm)5
Type3-wire type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Contactless circuit ensures stable operation even with long-term repeated use. - Highly accurate reproducibility of the operating point can be achieved. - The moving part and the detection part are separated, allowing for environmentally resistant specifications. - Can also be manufactured to require very small operating forces.
Feature
Specification
Needle thickness: DIA0.8

Ulasan Produk

Tidak ada ulasan