SPRESENSE SPRESENSE Expansion Board with Smart Sensing Processor for IoT

Sebelum PPN:
Rp1.099.900
Spesifikasi
Audio Input4ch analog microphone input
Card SlotSD card slot
Dimensions (mm)68.6x53.3
Input / outputDigital input/output: 3.3V or 5.0V
Outputheadphone
TerminalAnalog terminal: 6ch (5.0V range)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is equipped with a headphone jack, a microphone jack, and an SD card slot, and can be used to develop audio applications that perform recording and playback, etc. It also has a connector that can convert the I/O voltage of the main board from 1.8 V to 3.3 V or 5.0 V, allowing you to connect and use some Arduino shields.
*Main board is not included. The expansion board will not work without the main board.

Ulasan Produk

Tidak ada ulasan