bitstrong RFID tag HF band Card size 85mm x 54m, 54m x 49mm

Sebelum PPN:
Rp75.900 - Rp2.699.900
Spesifikasi
Roll Width (mm)48
Width (mm)Antenna coil: 46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RFID tag is an HF band RFID tag (IC tag) that uses an aluminum coil.
In recent years, various regulations have been strengthened due to environmental considerations, and there is an increasing demand from users for environmentally friendly (easy-to-recycle) products.
To meet this need, we have adopted aluminum coils.
Because it is a passive tag, it does not have a power source and operates using radio waves from a reader.
By communicating wirelessly without contact and reading and writing IDs and data, a variety of objects can be managed and identified.
In the fields of IoT and smart factories, collecting and utilizing data enables more efficient management and the provision of services.
Features of RFID tags: Small and lightweight: Compliant with the international standard "ISO/IEC 15693," they are smaller than a business card or credit card, and can be affixed or attached in a variety of locations.
Writable: By writing data, individual identification and tracking become possible.
Reading distance: In the HF band (13.56MHz), reading is possible up to a few centimeters.
Durability: Resistant to various environments and temperatures, it can be used in a variety of locations.
RFID tag specifications: Shape: Rectangular Chip: NXP I-Code SLI (ISO/IEC 15693 compliant)
Transmission frequency: HF band 13.56MHz
Memory type: 128 bytes (EEPROM)
Memory capacity: 112 bytes (user area)
Operating temperature: -10°C to 70°C (※) Do not freeze or condense Storage temperature: -30°C to 70°C (※) Do not freeze or condense Color: White
Examples of how RFID tags can be used: Because they are small and easy to handle, they are ideal for use at the item (individual) level.
Inventory management: Used for product management and stocktaking in warehouses and stores.
Logistics management: Used for tracking logistics and delivery management.
Entrance and exit management: Used for managing the entrance and exit of employees and members.
Security: Used for key management and theft prevention.
Apparel: Used as price tags, for product management, inventory control, etc.
Medical: Used for drug management, medical equipment management, etc.
Manufacturing: Used for parts management, product management, etc.
Libraries: Used for book lending management, etc.
Pets: Used to prevent pets from getting lost and to manage their health.
Events: Used to identify and record participants in events such as marathons.
*Notes regarding RFID tags*Privacy issues: When handling data that includes personal information, security measures are important.
*Technology: RFID tags may vary in compatibility depending on standards and frequencies.
*Please note that there may be slight differences between the actual dimensions and the size indicated.
*There may be some scratches or scuffs due to transportation, but this will not affect the use of the product.
*Please note that the design may change at short notice.
*Please note that instructions are not included.

Ulasan Produk

Tidak ada ulasan