NEC Mitsubishi Uninterruptible power supply 1500VA

Sebelum PPN:
Rp52.999.900
Spesifikasi
AS ONE Part Number68-4201-33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smart-UPS equivalent Always-on commercial method
Feature
Specification
*Operating method: Continuous commercial use (line interactive)*Case: Tower type*Power management software (included software): None (sold separately)*Power management software compatible OS: Please refer to the list of compatible OS below. Operating environment -> Compatible OS list.Click here for control via COM port.Click here for network control via SNMP*Asbestos: Not contained*RoHS Directive: Compliant*J-Moss: Not applicable*Environmental self-assertion mark: None*Radio wave law note: Does not emit radio waves*Telecommunications Business Act note: Does not connect directly to public lines*Radio wave law: Not applicable*Telecommunications Business Act: Not applicable*Legal related confirmation date: 20181211*Electrical Appliance and Material Safety Act (main unit): Not applicable*Electrical Appliance and Material Safety Act (accessories, etc.): Compliant/Exception approved*Electrical Appliance and Material Safety Act (notes): Power cord

Ulasan Produk

Tidak ada ulasan