ROHM ROHM Low VCE(sat) Transistor, NPN, Surface Mount, 500 mA, EMX18T2R

Sebelum PPN:
Rp139.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum DC collector current: 500 mA*Maximum collector-emitter voltage: 12 V*Package type: SOT-563*Mounting type: Surface mount*Minimum DC current gain: 270*Number of pins: 6*Number of elements per chip: 2*ROHM general-purpose transistors*Rated voltage: 12 V. Mainly used in low-frequency amplifiers. Transistor elements are independent. Mounting costs and mounting area can be halved.

Ulasan Produk

Tidak ada ulasan