ROHM ROHM Voltage Regulator Low Dropout Voltage 10 V, 3-Pin, BAJ0BC0FP-E2

Sebelum PPN:
Rp459.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output Current Max: 1A*Number of Outputs: 1*Line Regulation: 35mV*Load Regulation: 75mV%*Polarity: Positive*Package Type: TO-252*Number of Pins: 3*Output Type: Fixed*Dimensions: 6.5 x 5.5 x 2.3mm*Input Voltage Min: 3Vmm*Length: 6.5mm*ROHM's secondary LDO regulators are designed to maximize device performance and achieve stable operation through low power consumption, compact size, and low noise. The 1A fixed output type is available for local power supplies and features a low saturation voltage and ±2% output voltage accuracy. A wide lineup is available with various output voltages (adjustable, 1.5 to 10V) and package types (TO252, TO220FP/CP) for use in a wide range of applications, including TVs, HDDs, PCs, and DVD players. Furthermore, multiple protection circuits (overcurrent, thermal shutdown, etc.) are integrated to achieve a high level of reliability. Maximum current: 1 A Output voltage accuracy: ±1% Ultra-low saturation with PNP output

Ulasan Produk

Tidak ada ulasan