ROHM ROHM Voltage Detector 1 Channel, Open Drain Voltage Detector, 5-Pin VSOF

Sebelum PPN:
Rp479.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Voltage control type: Open-drain voltage detector*Number of control pins: 1*Mounting type: Surface mount*Package type: VSOF*Number of pins: 5*Dimensions: 1.6 x 1.2 x 0.6mm*Maximum reset threshold voltage: 2.7V*Minimum operating temperature: -40°C*ROHM's low-voltage CMOS reset ICs*Use the CMOS process to achieve high accuracy and low current consumption.*In addition,*An integrated delay circuit*allows you to freely set the delay time with an external capacitor.*The extensive lineup includes*N-channel open-drain and CMOS output types with a wide detection voltage range (0.9 to 4.8V in 0.1V increments),*allowing you to select the optimal solution based on your requirements.*All series are lead-free. Wide lineup of detection voltages from 0.9 to 4.8 V (in 0.1 V increments) High detection voltage accuracy: ±1% Ultra-low current consumption Applications: Currency counters Air conditioning Barcode scanners Digital multimeters: portable Refrigerators Motor control: brushless DC Single board computers AC servos Blood pressure monitors Network attached storage DVR / DVS Home theater systems Motor control: stepper motors Motor control: brushed DC CT scanners Portable ultrasound systems ECG (EKG) Networked surveillance cameras Industrial machine vision cameras Induction cooktops Ultrasound systems EMS displays Digital multimeters: fixed Solar inverters Portable data terminals Portable medical meters Digital stethoscopes Remote healthcare data management devices Surveillance cameras Security X-ray machines Medical monitors Digital still cameras Home audio equipment Door phones / baby monitors Fingerprint authentication devices Pulse oximeters CPAP

Ulasan Produk

Tidak ada ulasan