ROHM ROHM Motor Driver IC, 16-Pin SSOP Brushed DC

Sebelum PPN:
Rp439.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Motor type: Brushed DC*Topology: Half-bridge*Maximum output current: 4A*Maximum supply voltage: 16V (motor), 5.5V (power supply)*Mounting type: Surface mount*Package type: SSOP*Number of pins: 16*Min. operating supply voltage: 1.8V (motor), 2.5V (power supply)*Standard switching frequency: 500kHz (maximum)*Product height: 1.15mm*The BD65491FV motor driver provides one full-on drive H-bridge channel, and the BD65492MUV provides two full-on drive H-bridge channels. These ICs *Support a wide operating range at 1.8V*High-speed switching ensures low power consumption. They are housed in compact surface-mount packages. Low ON resistance power DMOS output: Full-ON drive block with 0.35 Ω (typ.) Motor power supply voltage range: 1.8 V -> 16.0 V Charge pump-less type using P-channel DMOS for the upper transistor Highest switching speed performance: 4-stage switching Turn-on time: 150 ns Turn-off time: 50 ns Drive mode switching function H-bridge maximum output current: DC maximum 1.2 A, peak maximum 4.0 A Control input pin compatible with 1.8 V system signals Built-in UVLO (undervoltage lockout protection) and TSD (thermal shutdown) circuits Standby current: 0 μA (typ.) Applications: Currency counters, digital still cameras, industrial machine vision cameras

Ulasan Produk

Tidak ada ulasan