ROHM ROHM Voltage Regulator Low Dropout Voltage 3.3 V, 3-Pin, BA33BC0FP-E2

Sebelum PPN:
Rp299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Regulator Type: Low Dropout Voltage A*Output Voltage: 3.3 V*Line Regulation: 35 mV*Accuracy: ±2%*Mounting Type: Surface Mount*Package Type: TO-252*Number of Pins: 3*Output Type: Fixed*Dimensions: 6.5 x 5.5 x 2.3 mm*Maximum Operating Temperature: +105°Cmm*Length: 6.5 mm*ROHM's secondary LDO regulators are designed to maximize device performance and achieve stable operation through low power consumption, compact size, and low noise. The 1 A fixed output type is available for local power supplies and features a low saturation voltage and ±2% output voltage accuracy. A wide lineup is available with various output voltages (adjustable, 1.5 to 10 V) and package types (TO252, TO220FP/CP) for use in a wide range of applications, including TVs, HDDs, PCs, and DVD players. Furthermore, multiple protection circuits (overcurrent, thermal shutdown, etc.) are integrated to achieve a high level of reliability. Maximum current: 1 A Output voltage accuracy: ±1% Ultra-low saturation with PNP output

Ulasan Produk

Tidak ada ulasan