ROHM ROHM Recovery Rectifier Rectifier Diode, 10A, 600V Surface Mount, 3-Pin TO-252

Sebelum PPN:
Rp369.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Mounting type: Surface mount*Package type: TO-252*Maximum continuous forward current: 10A*Peak reverse repetitive voltage: 600V*Rectification type: Recovery rectifier*Diode type: Rectifier*Number of pins: 3*ROHM's 600 V Schottky barrier diode*Has an epitaxial planar structure. Primarily used in general rectification applications. Low switching loss. High current overload capacity. This is a 600 V Schottky barrier diode with an epitaxial planar structure. Primarily used in general rectification applications.

Ulasan Produk

Tidak ada ulasan