HARWIN Pin Header Pin Socket 1 Row HARWIN Vertical 2.54mm, 32 Positions Through Hole Mounting

Sebelum PPN:
Rp689.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 32*Contact Material: Beryllium Copper*Surface Finish: Contact: Gold over Nickel*Orientation: Vertical*Termination Method: Solder*Mounting Type: Through-Hole Mounting*Housing Material: PCT*Rated Current: 1A*Dimensions: 81.28 x 2.54 x 4.2mm*Depth: 4.2mm*Length: 81.28mm*Maximum Operating Temperature: +125°C*Minimum Operating Temperature: -55°C*Width: 2.54mm*Harwin D01 Series 2.54mm Modular IC SIL Socket Strip. D2 Series 2.54mm Modular IC SIL Socket Strip can be cut to size. This D01 Series PCB IC SIL Socket Strip can accommodate leads with diameters from 0.40 to 0.56mm. It is side-stackable. The female contacts of this IC SIL socket are machined and gold-plated.

Ulasan Produk

Tidak ada ulasan